SKU:
MMM2457709P
MPN:
7000077909
£23.79
Ex VAT
£28.55
Inc VAT
7 Variations Available
Product Details
Product Specification
FF-ZR
Flaps of high performance finishing web - perfect for decorative finishing and light deburring.
Features and Benefits
• Highly durable finishing brush
• Provides a consistent finish
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | 3M |
Colour | Maroon |
Diameter | 75mm |
EAN | 8711428030556 |
ECLASS Code | 21011305 |
Grade | Fine |
Maximum Operating Speed | 7500rpm |
MFR Part No. | 7000077909 |
Model Number | 09709 |
Mounting Diameter | 6mm |
Mounting Type | Plain Shank |
Series | FF-ZR |
Thickness | 35mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |