SKU:
MMM2457720W
MPN:
7000077906
£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
CB-ZR
Perfect for fine metal finishing, constructed from the least aggressive web. Used in conjunction with polishing compounds. Holder No.1 - Max. Speed - 7,000rpm
Features and Benefits
• Fast cutting, highly durable aluminium oxide abrasive
• Flexible X-weight backing
• Spindle mounted
• Class-leading cut and polish capabilities
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Colour | Maroon |
Diameter | 63mm |
EAN | 0018958366079 |
ECLASS Code | 21011305 |
Grade | Fine |
Maximum Operating Speed | 7000rpm |
MFR Part No. | 7000077906 |
Model Number | 09720 |
Mounting Diameter | 6mm |
Mounting Type | Plain Shank |
Series | CB-ZR |
Thickness | 32mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |