£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
MS-ZR
Designed for use on portable tools and featuring the convenient Roloc+ twist-on, twist-off
fixing system. Use with Holder No. 1. Max speed - 7,500rpm
Attribute | Value |
---|---|
Abrasive Material | Talc |
Brand | 3M |
Colour | White |
Diameter | 75mm |
EAN | 4054596207042 |
ECLASS Code | 21011305 |
Grade | Extra Fine |
Maximum Operating Speed | 7500rpm |
MFR Part No. | 7100093976 |
Model Number | 09892 |
Mounting Type | Roloc™ |
Series | MS-ZR |
Thickness | 35mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |