SKU:
BIB2456826F
MPN:
RF0709
£58.99
Ex VAT
£70.79
Inc VAT
5 Variations Available
Product Details
Product Specification
These Bibielle non-woven abrasive wheels are made to be used with the Bibielle satin finish machine. Due to the wide construction of the wheel, it is able to work on large areas at a time efficiently.
Features and Benefits
• Wide construction allows for efficient use on large work areas
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Bibielle |
Diameter | 100mm |
ECLASS Code | 21011305 |
Grade | Ultra Fine |
Maximum Operating Speed | 5,700rpm |
MFR Part No. | RF0709 |
Model Number | RF0709 |
Mounting Diameter | 19mm |
Mounting Type | Bore |
Thickness | 100mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |