£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This range of fleece discs are built for use with orbital sanders. They combine advanced abrasive technology with typical Bosch manufacturing prowess to create a durable, high performing and long lasting fleece. They are made with cross-laying technology, allowing for consistently quality sanding. Ideal for finishing a precision metal component, cleaning a work piece or blending in a hard to reach surface, these versatile fleece discs are the ideal choice.
Features and Benefits
• Lasts up to 3 times longer than standard coated hand sanding sheets
• Bosch Surface Structure ensures strong, flexible bonding
• Cross-laying technology for consistently high performance
Typical Applications
• Cleaning stainless steel for a final surface finish
• Suitable for light deburring and surface blending
Attribute | Value |
---|---|
Application | Finishing Light Deburring Surface Blending |
Brand | Bosch |
Diameter | 150mm |
Disc Type | Coarse Conditioning Disc |
ECLASS Code | 21011313 |
MFR Part No. | 2608901388 |
Pack Size | 5 |
Series | Expert N880 |
UNSPSC Code | 31191506 |