Garryson

38mm, Fine, Surface Conditioning QC Discs, Type AD (PK-20)

SKU:

GAR2458640Z

MPN:

GQSC38F-AD

£12.49

Ex VAT

£14.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The range of Surface Conditioning Discs from Garryson® offers a reliable solution for achieving flawless metal finishes. Designed for durability and high-performance working, these quick-change surface conditioning discs save time and effort with their consistent cut rate.


    Features and Benefits
    • Suitable for both flat and contoured surfaces, ensuring consistent quality
    • Exceptional durability for demanding edge work tasks
    • Guarantees a smooth, polished finish for professional-grade results
    • Compatible with quick-change systems, they facilitate easy disc swaps for reduced downtime
    • Available in a range of sizes and grits to suit your requirements


    Typical Applications
    • Excels at blending weld seams with surrounding metal surfaces, smoothing out rough edges, weld spatter, and inconsistencies
    • Invaluable for deburring sharp edges and removing burrs from metal workpieces
    • Effectively refine surface texture, remove surface imperfections, and impart desired surface finishes for aesthetic appeal and functional purposes
    • Ideal for stripping away layers of paint and coatings without damaging the underlying metal substrate
    • Removing rust, oxidation, and surface contaminants from metal surfaces, restoring metal surfaces to their original condition
    • Metal restoration and maintenance projects, rejuvenating worn-out surfaces, removing surface blemishes, and extending the longevity of metal assets
    • Used for automotive refinishing tasks, including surface preparation, paint removal, and scratch blending
    • Aids in material preparation, surface refinement, and finishing operations, contributing to product quality and production efficiency


    Product Specification
    Attribute
    Value

    Application

    Finishing/Surface Prep/Cleaning/Blending

    Backing Material

    AD

    Brand

    Garryson

    Colour

    Brown

    Diameter

    38mm

    Disc Type

    Surface Conditioning

    ECLASS Code

    21011313

    Features

    Quick Change

    Grade

    Fine

    MFR Part No.

    GQSC38F-AD

    Mounting Type

    Type AD Connection

    Pack Size

    20

    UNSPSC Code

    31191506