SKU:
GAR2458641J
MPN:
GQB50VF-R
£61.99
Ex VAT
£74.39
Inc VAT
23 Variations Available
Product Details
Product Specification
Finishing Conditioning quick change discs are designed for quick, hassle-free changes to save time and effort. Ideal for removing small surface defects, handling marks, light oxidation, and cleaning all metals, these finishing conditioning discs ensure a smooth, clean finish.
Features and Benefits
• Quick disc changes save time and effort
• Flexible and conformable to prevent undercuts and gouges
• Available in a range of sizes and grits to suit your requirements
Typical Applications
• Cleaning and preparing metal surfaces before painting, welding, or coating
• Removing light oxidation and rust
• Eliminating small surface defects and imperfections
• Smoothing out handling marks on metal surfaces
• Blending weld seams and joints for a uniform appearance
• Creating a smooth, polished finish on various metals
• Cleaning and refurbishing metal components
• Prepping metal surfaces for maintenance tasks
• Refinishing car bodies and parts
• Prepping surfaces for repainting or detailing
• Finishing metal parts and components
• Ensuring a high-quality surface finish on fabricated items
Attribute | Value |
---|---|
Application | Finishing/Surface Prep/Cleaning/Blending |
Backing Material | R |
Brand | Garryson |
Colour | Brown |
Diameter | 50mm |
Disc Type | Finishing Conditioning |
ECLASS Code | 21011313 |
Features | Quick Change |
Grade | Very Fine |
MFR Part No. | GQB50VF-R |
Mounting Type | Type R Connection |
Pack Size | 50 |
UNSPSC Code | 31191506 |