£0.69
Ex VAT
£0.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Hgh performance blue fired aluminium oxide grain for consistent surface finish, good edge stability, faster working helps to deliver longer lifetime. The backing is low-stretch scrim,
Typical Applications:
■ Removing discoloration
■ Refining coated abrasive disc scratches
■ Smoothing and blending flaws
■ Surface Treatment
■ Restructuring and Re-graining
Materials:
Stainless Steel
Mild Steel
Aluminium
Brass
MAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Brown |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
ECLASS Code | 21011313 |
Grade | Coarse |
MFR Part No. | 6335.2710.2921 |
Mounting Type | Quick Change |
Series | Siamet 6270 |
UNSPSC Code | 31191506 |