£0.62
Ex VAT
£0.74
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The high-performance discs in the 6924 Siafix offer an exceptional removal rate on hard materials and also impress with their exceptionally long lifetime. An excellent, even finish is yet another advantage.
Features and Benefits
• Major time-saving thanks to highest aggressiveness and highest stock removal rates
• Excellent performance on hard materials
• More durable so more resistant on edges
• Much less smearing tendency than existing products; especially at the edge of the disc when working at tight angles
• Excellent and consistent finish over a long period of time
Typical Applications
• Blending
• Sanding down
• Light deburring
• Removing polishing scratches
• Removing discolouration
• Removing paint
• Removing rust
• Unalloyed / low-alloy steel, high-alloy steel
• Other hard-to-grind metals
• Stainless steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Maroon |
Diameter | 25mm |
Disc Type | Non-Woven Disc |
ECLASS Code | 21011313 |
Grade | Medium |
MFR Part No. | 2.2263 |
Series | Siamet 6924 |
UNSPSC Code | 31191506 |