£48.49
Ex VAT
£58.19
Inc VAT
16 Variations Available
Product Details
Product Specification
The range of Surface Conditioning Discs from Garryson® offers a reliable solution for achieving flawless metal finishes. Designed for durability and high-performance working, these quick-change surface conditioning discs save time and effort with their consistent cut rate.
Features and Benefits
• Suitable for both flat and contoured surfaces, ensuring consistent quality
• Exceptional durability for demanding edge work tasks
• Guarantees a smooth, polished finish for professional-grade results
• Compatible with quick-change systems, they facilitate easy disc swaps for reduced downtime
• Available in a range of sizes and grits to suit your requirements
Typical Applications
• Excels at blending weld seams with surrounding metal surfaces, smoothing out rough edges, weld spatter, and inconsistencies
• Invaluable for deburring sharp edges and removing burrs from metal workpieces
• Effectively refine surface texture, remove surface imperfections, and impart desired surface finishes for aesthetic appeal and functional purposes
• Ideal for stripping away layers of paint and coatings without damaging the underlying metal substrate
• Removing rust, oxidation, and surface contaminants from metal surfaces, restoring metal surfaces to their original condition
• Metal restoration and maintenance projects, rejuvenating worn-out surfaces, removing surface blemishes, and extending the longevity of metal assets
• Used for automotive refinishing tasks, including surface preparation, paint removal, and scratch blending
• Aids in material preparation, surface refinement, and finishing operations, contributing to product quality and production efficiency
Attribute | Value |
---|---|
Application | Finishing/Surface Prep/Cleaning/Blending |
Backing Material | R |
Brand | Garryson |
Colour | Brown |
Diameter | 75mm |
Disc Type | Surface Conditioning |
ECLASS Code | 21011313 |
Features | Quick Change |
Grade | Medium |
MFR Part No. | GQSC75M-R |
Mounting Type | Type R Connection |
Pack Size | 25 |
UNSPSC Code | 31191506 |