Garryson

75mm, Very Fine, Finishing Conditioning QC Discs, Type R (PK-25)

SKU:

GAR2458641N

MPN:

GQB75VF-R

£44.49

Ex VAT

£53.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Finishing Conditioning quick change discs are designed for quick, hassle-free changes to save time and effort. Ideal for removing small surface defects, handling marks, light oxidation, and cleaning all metals, these finishing conditioning discs ensure a smooth, clean finish.


    Features and Benefits
    • Quick disc changes save time and effort
    • Flexible and conformable to prevent undercuts and gouges
    • Available in a range of sizes and grits to suit your requirements


    Typical Applications
    • Cleaning and preparing metal surfaces before painting, welding, or coating
    • Removing light oxidation and rust
    • Eliminating small surface defects and imperfections
    • Smoothing out handling marks on metal surfaces
    • Blending weld seams and joints for a uniform appearance
    • Creating a smooth, polished finish on various metals
    • Cleaning and refurbishing metal components
    • Prepping metal surfaces for maintenance tasks
    • Refinishing car bodies and parts
    • Prepping surfaces for repainting or detailing
    • Finishing metal parts and components
    • Ensuring a high-quality surface finish on fabricated items


    Product Specification
    Attribute
    Value

    Application

    Finishing/Surface Prep/Cleaning/Blending

    Backing Material

    R

    Brand

    Garryson

    Colour

    Brown

    Diameter

    75mm

    Disc Type

    Finishing Conditioning

    ECLASS Code

    21011313

    Features

    Quick Change

    Grade

    Very Fine

    MFR Part No.

    GQB75VF-R

    Mounting Type

    Type R Connection

    Pack Size

    25

    UNSPSC Code

    31191506