£1.17
Ex VAT
£1.40
Inc VAT
Product Details
Product Specification
ATA Brite Clean & Finish Quick Change Disc 38mm diameter Medium Grade
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 38mm |
Disc Type | Non-Woven Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 25000rpm |
Series | ABRF38 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |