£1.39
Ex VAT
£1.67
Inc VAT
6 Variations Available
Product Details
Product Specification
A range of flexible, open construction, non woven nylon fibre discs which are embedded with abrasive grit offering controlled and consistent cutting.
Features and Benefits
• Highly consistent cutting capability
• Highly durable
Typical Applications
• Ultra fine finishing
• Cosmetic surface preparation of most materials, including metals, plastics, ceramics and wood
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
ECLASS Code | 21011313 |
Grade | Fine |
MFR Part No. | ABRF50F |
Series | ABRF50 |
UNSPSC Code | 31191506 |