£0.92
Ex VAT
£1.10
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These flexible, non-woven synthetic fibre mesh discs are impregnated with abrasive grit offering controlled & consistent cutting.
Suitable for:
• Ultra fine surface dressing of most materials.
• Removal of rust, flashing & minor surface flaws.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 25mm |
Disc Type | Non-Woven Disc |
ECLASS Code | 21011313 |
Grade | Medium |
MFR Part No. | ABRS25M |
Series | ABRS25 |
UNSPSC Code | 31191506 |