£0.83
Ex VAT
£1.00
Inc VAT
Product Details
Product Specification
Product Benefits.
• Compact, intensive-grinding Non-woven web
• Reduced loading when compared to conventional abrasive discs
• Excellent VELcro adhesion when used with Hermes VEL-Backing pad-X, special.
• No cut through when finishing car body parts.
• The cloth reinforcement increases occupational safety during grinding.
• Aluminium oxide grain generates a satin-effect stainless steel surfaces
• Can be used universally for dry and wet grinding (resistant to water, emulsion and oil)
Applications
• Fine work on metal surfaces
• Light deburring tasks on stainless steel components
• Grinding out small faults in metalworking and mould-making or on tanks and machine housings in the food and chemical industries.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Hermes |
Colour | Brown |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
EAN | 4045191459226 |
ECLASS Code | 21011313 |
Grade | Medium |
MFR Part No. | 6058200 |
Series | AN701-50 |
UNSPSC Code | 31191506 |