£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Roloc+™ Clean & Strip Brushes
Clean and strip discs, designed for pre-weld and post-weld surface cleaning.
Features and Benefits
• The disc can aggressively clean - without significantly altering the base material
• Combines strong silicon carbide mineral with durable non-woven nylon fibers
• Fully smear resistant
Typical Applications
• Designed for use on portable tools and featuring the convenient Roloc+ twist-on, twist-off fixing system
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Cleaning Surface Preparation |
Brand | 3M |
Colour | Maroon |
Compatible Materials | Ferrous Metals Non-Ferrous Metals |
Compatible With | Right Angle Grinder Straight Angle Grinder |
Diameter | 75mm |
ECLASS Code | 21011313 |
Grade | Coarse |
MFR Part No. | 9729 |
Model Number | Roloc™ |
Mounting Type | Hook-n-Loop |
Pack Size | 10 |
Series | C2-ZR |
Shank Diameter | 25mm |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |