noscriptCC-Set M14 Combiclick Sets | Cromwell Tools

Pferd

CC-Set M14 Combiclick Sets

2 Variations

Set for surface work, from coarse to mirror-polished. The sets with a diameter of 125 mm are especially flexible around the edge. Getting to know and testing the comprehensive system. Coordinated selection of the most common versions.

Materials that can be worked:
Aluminium, bronze, other non-ferrous metals, hard non-ferrous metal, copper, soft non-ferrous metal, brass, stainless steel (INOX), hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel, steels up to 1,200 N/mm² and cast steel

Applications:
Roughening, weld dressing, deburring, surface work, work on edges, polishing, cleaning, weld dressing and fine grinding in multiple steps

Drive types:
Angle grinder and cordless angle grinder