£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
Scotch-Brite™ Hookit™ Cut and Polish Discs are constructed of tough, tight, and dense web for long life and durability. Excellent for aggressive blending and finishing.
Features and Benefits
• Medium grade disc for aggressive blending and finishing
• Hook & loop backing for quick change attachment and removal
• Load and heat resistance allows for prolonged operation and consistent cutting action throughout the life of the disc
Typical Applications
• Used for aggressive blending and finishing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Hook-n-Loop |
Brand | 3M |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 0048011602318 |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 10000rpm |
MFR Part No. | 7100138343 |
Mounting Type | Hook-n-Loop |
Series | CP-HA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |