£2.69
Ex VAT
£3.23
Inc VAT
13 Variations Available
Product Details
Product Specification
The Bibielle Surface conditioning discs are made from a rich structure to provide strength and durability. They have a quick change R fastening system that allows them to be attached and detached quickly to speed up efficiency while swapping between different finishes. The discs also have a backing plate integrated into the quick change system which allows the discs to be used in situations where you need greater mechanical strength.
Features and Benefits
• Quick change R fastening system allows quick attachment and detachment, ideal for situations where multiple finishes are needed
• Integrated backing plate allows for greater mechanical strength when in use
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Bibielle |
Colour | Grey |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
EAN | 8024406063584 |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Maximum Operating Speed | 23000rpm |
MFR Part No. | DR1333 |
Series | DR1333 |
UNSPSC Code | 31191506 |