£1.49
Ex VAT
£1.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Tough enough to perform light grinding and blending of metals. Excellent for metal fabrication of smaller parts including switch boxes and stainless steel furniture. Roloc attachment systems allows for quick changes of grades and products for completing the job faster. Durable non woven technology with strong edge wear resistance.
Disc size: 50mm.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cleaning Surface Preparation |
Backing Material | Roloc™ |
Brand | 3M |
Colour | Maroon |
Compatible Materials | Ferrous Metals Non-Ferrous Metals |
Compatible With | Right Angle Grinder Straight Angle Grinder |
Diameter | 50mm |
EAN | 0048011603544 |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 25000rpm |
MFR Part No. | 7000046250 |
Model Number | A60354 |
Mounting Type | Roloc™ |
Pack Size | 50 |
Series | LGB |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |