£2.99
Ex VAT
£3.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Tough enough to perform light grinding and blending of metals. Excellent for metal fabrication of smaller parts including switch boxes and stainless steel furniture. Roloc attachment systems allows for quick changes of grades and products for completing the job faster. Durable non woven technology with strong edge wear resistance.
Disc size: 50mm.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | 3M |
Colour | Blue |
Diameter | 76mm |
Disc Type | Non-Woven Disc |
EAN | 0048011603575 |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 18000rpm |
MFR Part No. | 7100009310 |
Model Number | A60357 |
Mounting Type | Roloc™ |
Series | GB-DR |
UNSPSC Code | 31191506 |