£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Product Documents
This NDS400K Non-Woven Self-Fastening Disc offers efficient and easy surface preparation, perfect for light oxidation removal on all metal types. With its durable non-woven material and self-fastening design, the abrasive disc delivers an ultra-fine satin finish, making it ideal for professional-quality results in light preparation work.
Features and Benefits
• Non-woven web material is durable and ensures a consistent finish
• Self-fastening design allows for quick and easy attachment
• Very-fine grade leaves a satin finish for precise work
• Gently removes thin layers of oxidation without damaging metal
Attribute | Value |
---|---|
Brand | Klingspor |
Colour | Red |
Diameter | 150mm |
Disc Type | Aluminium Oxide |
ECLASS Code | 21011313 |
Grade | Very Fine |
MFR Part No. | 342640 |
Pack Size | 20 |
Series | NDS400K |
UNSPSC Code | 31191506 |