£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Product Documents
This NDS400K Non-Woven Self-Fastening Disc is ideal for light oxidation removal on all metal types. With the disc's self-fastening design and ultra-fine satin finish, it offers effective surface preparation, particularly for removing thin layers of oxidation.
Features and Benefits
• Designed for light oxidation removal on various metal types
• Self-fastening design is easy to attach and secure during use
• Ultra-fine grit provides a smooth surface finish every time
• Non-woven web material ensures durability and effectiveness in oxidation removal
Attribute | Value |
---|---|
Brand | Klingspor |
Colour | Red |
Diameter | 150mm |
Disc Type | Self-Fastening |
ECLASS Code | 21011313 |
Grade | Ultra Fine |
MFR Part No. | 342641 |
Pack Size | 20 |
Series | NDS400K |
UNSPSC Code | 31191506 |