£37.49
Ex VAT
£44.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These NDS800 Surface Conditioning Discs are high-performance discs designed for surface preparation across various materials. Available in different grades including CRS, Medium, and Very Fine, these discs feature a durable non-woven material with a scrim backing, ensuring a long service life and high edge stability. Their self-fastening design with a removable centre hole allows for easy attachment to backing pads, enhancing versatility in application.
Features and Benefits
• Non-woven material with scrim backing ensures longevity and stability
• Available in CRS, Medium, and Very Fine grades for different surface preparation needs
• Self-fastening design with removable centre hole allows for quick attachment to various backing pads
• Suitable for surface preparation of coatings, wood, plastic, and metals, offering versatility in application
Attribute | Value |
---|---|
Brand | Klingspor |
Colour | Red |
Diameter | 115mm |
Disc Type | Surface Conditioning |
ECLASS Code | 21011313 |
Grade | Medium |
MFR Part No. | 320104 |
Pack Size | 10 |
Series | NDS800 |
UNSPSC Code | 31191506 |