noscriptYork Non-Woven Disc, 100mm, Coarse, Aluminium Oxide 2456030K | Cromwell Tools

York

Non-Woven Disc, 100mm, Coarse, Aluminium Oxide

SKU:

YRK2456030K

MPN:

2456030K

£3.49

Ex VAT

£4.19

Inc VAT

OUT OF STOCK

    Product Details

    Hook & Loop Scrim-Backed
    For removing grinding marks and scratches leaving a greatly improved surface finish.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    Diameter

    100mm

    Disc Type

    Non-Woven Disc

    EAN

    5036140220386

    ECLASS Code

    21011313

    Grade

    Coarse

    Maximum Operating Speed

    18000rpm

    UNSPSC Code

    31191506