noscriptBibielle Non-Woven Disc, 125mm, Ultra Fine SCD123 | Cromwell Tools

Bibielle

Non-Woven Disc, 125mm, Ultra Fine

SKU:

BIB2457111H

MPN:

SCD123

£3.19

Ex VAT

£3.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Bibielle Surface conditioning discs are made from a rich structure to provide strength and durability. They are to be used with a backing pad, being adhered to with a strong hook & loop connection to stop slipping and provide a great finishing surface.


    Features and Benefits
    • Rich structure to provide strength and durability for a long lasting finishing disc
    • Hook & loop connection provides strong adhesion to the backing plate and prevents slipping


    Product Documents
    Product Specification
    Attribute
    Value

    Backing Material

    Hook-n-Loop

    Brand

    Bibielle

    ECLASS Code

    21011313

    Grade

    Ultra Fine

    Maximum Operating Speed

    12,150rpm

    MFR Part No.

    SCD123

    Mounting Type

    Hook-n-Loop

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole