noscript3M Non-Woven Disc, 150mm, Medium, Aluminium Oxide 7000077930 | Cromwell Tools

3M

Non-Woven Disc, 150mm, Medium, Aluminium Oxide

SKU:

MMM2459969L

MPN:

7000077930

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (50+)

    Product Details

    Maroon discs available in two web grades for a variety of light deburring and finishing applications, providing excellent conformability.


    Features and Benefits
    • Ideal for satin finishing and light deburring of shaped components
    • Predominantly used on stainless steel, but can also be used on any metals
    • Available in two long-life grades, medium (AMED) or very fine (AVFN)


    Notes
    AMED = Medium grade density
    AVFN = Fine grade density


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    3M

    Colour

    Maroon

    Diameter

    150mm

    Disc Type

    Lap Mop

    EAN

    3134375388894

    ECLASS Code

    21011313

    Grade

    Medium

    Maximum Operating Speed

    4000rpm

    MFR Part No.

    9969

    Mounting Type

    Central Bore

    UNSPSC Code

    31191506