£4.49
Ex VAT
£5.39
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
The Bibielle Surface conditioning discs are made from a rich structure to provide strength and durability. They are to be used with a backing pad, being adhered to with a strong hook & loop connection to stop slipping and provide a great finishing surface.
Features and Benefits
• Rich structure to provide strength and durability for a long lasting finishing disc
• Hook & loop connection provides strong adhesion to the backing plate and prevents slipping
Attribute | Value |
---|---|
Backing Material | Hook-n-Loop |
Brand | Bibielle |
ECLASS Code | 21011313 |
Grade | Ultra Fine |
Maximum Operating Speed | 9,600rpm |
MFR Part No. | SCD153 |
Mounting Type | Hook-n-Loop |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |