£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These Non-Woven Rapid Blend Discs have three components: quality abrasive, strong synthetic fibre mesh, and a smear-resistant adhesive. They can be used in conjunction with fibre and flap discs to blend and achieve a smooth finish in one or two steps.
Features and Benefits
• A unitised construction from open to tighter with varying weave, for deburring to finishing applications
• Combination of unitised construction and high-performance grain means finishing time is reduced and part quality is increased
• Thick nylon web resists shedding and loading which provides long product life
• 2-in-1 action; can cut like an 80 grit flap disc and finish like a finishing disc
• High-performance engineered grain delivers aggressive, fast material removal, shortening cycle times and enhancing part quality
• Undersized backing plate enables longer disc use before being replaced
Typical Applications
• Grinding and blending of steel and stainless steel
• Light weld bead
• Weld splatter removal
• Heavy deburring
• Finishing applications
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Diameter | 115mm |
Disc Type | Non-Woven Disc |
EAN | 5036140504172 |
ECLASS Code | 21011313 |
UNSPSC Code | 31191506 |