Kennedy-Pro

Non-Woven Rapid Blend Disc, 125mm

SKU:

KEN2451434V

MPN:

66254454749

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    Product Details

    These Non-Woven Rapid Blend Discs have three components: quality abrasive, strong synthetic fibre mesh, and a smear-resistant adhesive. They can be used in conjunction with fibre and flap discs to blend and achieve a smooth finish in one or two steps.


    Features and Benefits
    • A unitised construction from open to tighter with varying weave, for deburring to finishing applications
    • Combination of unitised construction and high-performance grain means finishing time is reduced and part quality is increased
    • Thick nylon web resists shedding and loading which provides long product life
    • 2-in-1 action; can cut like an 80 grit flap disc and finish like a finishing disc
    • High-performance engineered grain delivers aggressive, fast material removal, shortening cycle times and enhancing part quality
    • Undersized backing plate enables longer disc use before being replaced


    Typical Applications
    • Grinding and blending of steel and stainless steel
    • Light weld bead
    • Weld splatter removal
    • Heavy deburring
    • Finishing applications


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Diameter

    125mm

    Disc Type

    Non-Woven Disc

    EAN

    5036140504189

    ECLASS Code

    21011313

    UNSPSC Code

    31191506