£8.29
Ex VAT
£9.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Non-Woven rapid stripping discs offer an open web construction which provides fast cutting action with very little loading. These discs remove light weld splatter, rust, residue, corrosion, dirt, mill scale from steel and stainless steel.
Features and Benefits
• Safer than wire bristle tools
• Silicon Carbide grain lasts up to twice as long as other ceramic discs
• Leaves surfaces clean and adhesive for other subsequent processes such as painting, coating and soldering
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kennedy-Pro |
Compatible With | Stainless Steel Steel |
Diameter | 125mm |
Disc Type | Non-Woven Disc |
EAN | 5036140504202 |
ECLASS Code | 21011313 |
UNSPSC Code | 31191506 |