£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These class-leading discs provide improved levels of consistency in cut and finish throughout the life of the product, offering much greater value to the end user. The addition of Super Duty and Heavy Duty grades to the range means an increased level of stock removal and longer life than other surface conditioning products. This results in a range of products perfectly suited to more of your surface conditioning needs.
Typical Applications
• Cleaning, weld blending, Surface preparation, Grindline Refinement
Features and Benefits
• Able to simultaneously blend and finish, vastly reducing the processing time
• Reduced risk of gouging or undercutting, meaning less re-work and a quality finish first time
• Provides longer life reducing downtime and the amount of abrasive used
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22mm |
Brand | 3M |
Colour | Maroon |
Diameter | 178mm |
Disc Type | Non-Woven Disc |
EAN | 0467190315619 |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 6000rpm |
MFR Part No. | 7100200772 |
Model Number | 61133 |
Mounting Type | Hook & Loop |
Series | SC-DB |
UNSPSC Code | 31191506 |