£2.39
Ex VAT
£2.87
Inc VAT
6 Variations Available
Product Details
Product Specification
Provides greatly improved levels of consistency in cut and finish throughout the life of the disc, offering much greater value to the end user.
The addition of Super Duty and Heavy Duty grades to the range means an increased level of stock removal and longer life than other surface conditioning products. This results in a range of products much better suited to your surface conditioning needs.
Typical Applications:
• Cleaning, weld blending, Surface preparation, Grindline Refinement.
Features and Benefits
• Ability to simultaneously blend and finish reducing the processing time
• Reduced risk of gouging or undercutting, meaning less re-work and a quality finish first time
• Provides longer life reducing downtime and the amount of abrasive used
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 16mm |
Brand | 3M |
Diameter | 100mm |
Disc Type | Non-Woven Disc |
EAN | 4001895951381 |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 18000rpm |
MFR Part No. | 7100233781 |
Model Number | 421223 |
Mounting Type | Hook & Loop |
Series | SC-DH |
UNSPSC Code | 31191506 |