£3.79
Ex VAT
£4.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
High quality Scotch-Brite™ surface conditioning discs - perfect for removing grinding marks and scratches leaving a greatly improved surface finish.
Features and Benefits
• Variety of abrasive grades and sizes to provide an ideal starting point for cleaning, finishing, blending, and light deburring
• Open web material runs very cool and resists loading - ideal for prolonged operation
• Conformable disc conditions surfaces without gouging, undercutting, or damaging base material
Typical Applications
• Suitable for metal, composite, plastics, and other materials
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Non-Woven Disc |
EAN | 4046719037650 |
ECLASS Code | 21011313 |
Grade | Coarse |
Model Number | 445223 |
Mounting Type | Hook-n-Loop |
Series | SC-DH |
UNSPSC Code | 31191506 |