noscript3M SC-DR, Non-Woven Disc, 5530, 75mm, Fine, Aluminium Oxide 7000000754 | Cromwell Tools

3M

SC-DR, Non-Woven Disc, 5530, 75mm, Fine, Aluminium Oxide

SKU:

MMM2457530N

MPN:

7000000754

£2.21

Ex VAT

£2.65

Inc VAT

IN STOCK (50+)

    Product Details

    Reinforced Scotch-Brite™ web designed for cleaning and finishing on all metals. Leaves a burr-free surface for painting and coating for removal of light rust, oxides and coatings.


    Features and Benefits
    • Tough, non-woven disc aggressively deburrs and finishes
    • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
    • Open-web construction resists loading and runs cool, allowing for consistent finishes
    • Achieves decorative finishes on metal, wood, and composites


    Notes
    • Maximum rpm:
    • 25mm Discs = 25000rpm.
    • 50mm Discs = 23000rpm.
    • 75mm Discs = 18000rpm.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    3M

    Diameter

    75mm

    Disc Type

    Non-Woven Disc

    EAN

    0048011055305

    ECLASS Code

    21011313

    Grade

    Fine

    Maximum Operating Speed

    18000rpm

    MFR Part No.

    7000000754

    Model Number

    5530

    Mounting Type

    Roloc™

    Series

    SC-DR

    UNSPSC Code

    31191506