£1.24
Ex VAT
£1.49
Inc VAT
Product Details
Product Specification
Product Documents
The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.
Tough non-woven disc aggressively deburrs and finishes.
Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting.
Open-web construction resists loading and runs cool, allowing for consistent finishes.
Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
EAN | 0511310748167 |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 25000rpm |
MFR Part No. | 7000028506 |
Model Number | 7481 |
Mounting Type | Roloc™ |
Series | SC-DR |
UNSPSC Code | 31191506 |