noscriptBibielle SCD111, Non-Woven Disc, 115mm, Medium SCD111 | Cromwell Tools

Bibielle

SCD111, Non-Woven Disc, 115mm, Medium

SKU:

BIB2457111B

MPN:

SCD111

£3.79

Ex VAT

£4.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Bibielle Surface conditioning discs are made from a rich structure to provide strength and durability. They are to be used with a backing pad, being adhered to with a strong hook & loop connection to stop slipping and provide a great finishing surface.


    Features and Benefits
    • Rich structure to provide strength and durability for a long lasting finishing disc
    • Hook & loop connection provides strong adhesion to the backing plate and prevents slipping


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cleaning Surface Preparation

    Backing Material

    Hook-n-Loop

    Brand

    Bibielle

    Colour

    Red

    Compatible Materials

    Aluminium Fibre Glass Plastics Super Alloys Titanium

    Compatible With

    Right Angle Grinder Straight Angle Grinder

    Diameter

    115mm

    ECLASS Code

    21011313

    Grade

    Medium

    Maximum Operating Speed

    13300rpm

    MFR Part No.

    SCD111

    Model Number

    SCD

    Mounting Type

    Hook-n-Loop

    Pack Size

    10

    Series

    SCD115

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole