£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
This long lasting surface conditioning disc is a multi-purpose abrasive which cleans, deburrs, blends and finishes a variety of surfaces. Using an aluminium oxide abrasive, the disc easily conditions metal, composite, plastics and more. The durable fiber ensures that materials are never damaged or undercut for consistent results.
Features and Benefits
• Durable, long lasting material
• Aluminium oxide abrasive ensures a fast cut rate
• Multi-purpose conditioning disc
• Consistent results throughout lifespan
Typical Applications
• Metal surfaces
• Composite surfaces
• Plastic surfaces
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 16mm |
Brand | 3M |
Colour | Maroon |
Diameter | 100mm |
Disc Type | Non-Woven Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 15200rpm |
MFR Part No. | 7100233780 |
Mounting Type | Hook-n-Loop |
Series | SC-DH |
UNSPSC Code | 31191506 |