£1.67
Ex VAT
£2.00
Inc VAT
2 Variations Available
Product Details
Product Specification
For removing grinding marks and scratches leaving a greatly improved surface finish.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
EAN | 0048011180816 |
ECLASS Code | 21011313 |
Grade | Coarse |
MFR Part No. | 7000046111 |
Model Number | 18081 |
Series | SE-DR |
UNSPSC Code | 31191506 |