£1.67
Ex VAT
£2.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Scotch-Brite™ Roloc™ SE Surface Conditioning Disc combines a coarse, non-woven disc to perform heavy-duty deburring and finishing with the ultra-efficient 3M™ Roloc™ quick-change attachment system.
The heavy-duty non-woven fiber construction conforms extremely well to help preserve irregular or contoured surfaces, and our Roloc™ backing supports the disc to allow for aggressive cutting.
Features and Benefits
• Course, tough, non-woven disc aggressively deburrs and finishes
• Open-web construction is resistant to loading and runs cool, resulting in highly consistent finishes
• Extremely conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
• Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out, ideal for multi-step finishing processes
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
EAN | 0048011184715 |
ECLASS Code | 21011313 |
Grade | Medium |
MFR Part No. | 7000046110 |
Model Number | 18471 |
Series | SE-DR |
UNSPSC Code | 31191506 |