noscriptSia Abrasives Siamet 6270, Non-Woven Disc, 125mm, Fine 5111.7148.5921.01 | Cromwell Tools

Sia Abrasives

Siamet 6270, Non-Woven Disc, 125mm, Fine

SKU:

SIA2456270G

MPN:

5111.7148.5921.01

£67.49

Ex VAT

£80.99

Inc VAT

OUT OF STOCK

    Product Details

    The SCM range is constructed from high-performance blue fired aluminium oxide grain with low scretch scrim.


    Features and Benefits
    • Delivers an excellent and consistent finish, with a long lifetime
    • Suitable for both wet and dry sanding applications
    • Durable and resistant on edges
    • Resistant to smearing, especially at the edge of the disc, when working at tight angles


    Typical Applications
    • Deburring
    • Removing rust, paint and discolouration
    • Surface finishing
    • Finishing to prepare for coating and electroplating


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sia Abrasives

    Colour

    Blue

    ECLASS Code

    21011313

    Grade

    Fine

    MFR Part No.

    5111.7148.5921

    UNSPSC Code

    31191506