SKU:
SIA2459760D
MPN:
9049.2842.2923.01
£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
High-Performance discs of the 6924 HD series achieve particulary high stock removal rates on hard materials and offer extremely long life.
Excellent and consistent Finish
Highly aggressive grain with high stock removal rate- Saves time
Excellent performance on hard materials
Good edge resistance
Minimum smearing on surface finish
Constant finish over a long period of time
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Brown |
Diameter | 115mm |
Disc Type | Non-Woven Disc |
EAN | 5050451238175 |
ECLASS Code | 21011313 |
Grade | Coarse |
MFR Part No. | 9049.2842.2923 |
Series | Siamet 6924 |
UNSPSC Code | 31191506 |