£60.99
Ex VAT
£73.19
Inc VAT
18 Variations Available
Product Details
Product Specification
These Scotch-Brite™ Roloc™ Precision surface conditioning discs are a game-changer in the world of surface conditioning, blending 3M's innovative nonwoven fibre with ceramic precision-shaped grain providing unmatched efficiency. Tailored for a broad range of industries, these discs excel in the rapid removal of coatings, corrosion, and surface imperfections, ensuring an optimal finish without altering the workpiece. Ideal for professionals in automotive, aerospace, and metal fabrication, each disc promises a superior finish with minimal effort.
Features and Benefits
• Achieves faster cutting speeds and prolonged life
• Precision-shaped grain technology offers a precise finish every time
• Roloc™ system offers quick and easy disc changes for increased productivity
• Designed for ease of use and uniform results, delivering consistent performance
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | 3M |
Diameter | 100mm |
Disc Type | Surface Conditioning Disc |
ECLASS Code | 21011313 |
Grade | Fine |
Maximum Operating Speed | 15000rpm |
MFR Part No. | 7100275837 |
Mounting Type | Center Hole |
Pack Size | 25 |
Series | Roloc™ |
UNSPSC Code | 31191506 |