£75.49
Ex VAT
£90.59
Inc VAT
58 Variations Available
Product Details
Product Specification
Product Documents
Introducing Scotch-Brite™ Precision Surface Conditioning Discs, the latest innovation in surface conditioning technologies. This new addition to the Scotch-Brite™ lineup seamlessly combines two cutting-edge 3M technologies, nonwoven fiber, and ceramic 3M Precision-Shaped Grain, promising enhanced cutting speed and prolonged abrasive life while maintaining the consistency you've come to expect. These premium general-purpose discs are specifically crafted to optimize surface conditioning processes, including cleaning, blending, deburring, and finishing. Experience the ideal finish faster with Scotch-Brite™ Roloc™ Precision Surface Conditioning Discs, designed with your efficiency in mind.
Features and Benefits
• Now with 3M™ precision shaped grain technology, setting a new standard of performance
• Consistency and ease of use, to improve surfaces without significantly changing the workpiece
• Conformable, non-woven disc combined with Roloc™ backing allows for aggressive cutting and a convenient, efficient attachment system
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | 3M |
Diameter | 125mm |
Disc Type | Surface Conditioning Discs |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7100274271 |
Mounting Type | Hook-n-Loop |
Pack Size | 25 |
Series | Roloc™ |
UNSPSC Code | 31191506 |