£62.99
Ex VAT
£75.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Elevate your surface conditioning with Scotch-Brite™ Roloc™ Precision Surface Conditioning Discs. This product sets a new standard with 3M™ Precision-Shaped Grain technology, ensuring heightened productivity and extended abrasive life.
Features and Benefits
• Precision Surface Conditioning Discs promise consistency, longevity, and an improved overall surface conditioning
• Improves efficiency and streamline surface conditioning processes
• The expanded grade range, including Fine and Extra Coarse options, provides a versatile solution for diverse abrasive needs
• The Roloc™ backing system allows for convenient attachment to the workpiece
Typical Applications
• Coating removal
• Corrosion removal
• Refining coated abrasive scratches
• Refining machine marks
• Post-cast processing
• Burr removal
• Removing micro-burrs
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Roloc™ |
Brand | 3M |
Colour | Grey |
Diameter | 76.2mm |
Disc Type | Conditioning Disc |
EAN | 0638060892893 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 20000rpm |
MFR Part No. | 7100264198 |
Mounting Type | Roloc™ |
Pack Size | 25 |
Series | Scotch-Brite™ |
UNSPSC Code | 31191506 |