£28.49
Ex VAT
£34.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These SV484 Surface Conditioning Discs are versatile, self-fastening discs with a centre hole, designed for efficient surface preparation across multiple materials. Made from durable non-woven material with a scrim backing, they offer excellent performance and a long service life.
Features and Benefits
• Durable non-woven material ensures long service life and consistent performance
• Centre hole design enhances versatility by fitting various backing pads
• Self-fastening design enables quick and easy attachment and removal
Attribute | Value |
---|---|
Brand | Klingspor |
Colour | Brown |
Diameter | 115mm |
Disc Type | Surface Conditioning |
ECLASS Code | 21011313 |
Grade | Fine |
MFR Part No. | 353410 |
Pack Size | 10 |
Series | SV484 |
UNSPSC Code | 31191506 |