£64.99
Ex VAT
£77.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These SV484 Surface Conditioning Discs deliver exceptional surface preparation for coatings, wood, plastic, and metals. These abrasive discs efficiently remove rust, deburr, blend, and finish surfaces, ensuring a smooth, uniform result. Available in various grades, they offer excellent value and versatility for professional and DIY projects.
Features and Benefits
• Durable non-woven material offers long-lasting performance
• Strong scrim backing enhances durability
• Self-fastening centre hole provides quick and secure attachment
• Efficiently removes rust and contaminants to clean surfaces quickly
• Can be used wet or dry for use in a range of conditions
Attribute | Value |
---|---|
Brand | Klingspor |
Colour | Brown |
Diameter | 115mm |
Disc Type | Surface Conditioning |
ECLASS Code | 21011313 |
Grade | Very Fine |
MFR Part No. | 353416 |
Pack Size | 10 |
Series | SV486 |
Shank Diameter | 22mm |
UNSPSC Code | 31191506 |