SKU:
NOR2453251B
MPN:
66623378340
£1.34
Ex VAT
£1.61
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These ultra rapid surface conditioning discs achieve maximum cutting speed with a constant finish for finer grades. By combining multiple grit sequences into one step, they can reduce process times by up to 50%.
The Clean Bond™ resin system ensures surfaces remain smear-free, even on alloys with a higher nickle content. Ideal for aluminium and soft metals, loading is prevented
Features and Benefits
• Norton Vortex aluminum oxide abrasive grain and coating method provides long lasting performance
• Friable grain structure keeps RA specs throughout disc life, reducing scrap
• Material removal rates are consistent throughout the entire life of the disc
• Up to 4x longer life than standard surface conditioning discs
• Colour coded grit sizes allow for easy identification
• New resin system - originally designed to meet the complex needs of the aerospace industry
• Tool-free, easy-on/easy-off Quick-Change fastening system - saving time and reducing hassle
• Highly resistant to edge wear
Typical Application
• Stock removal
• Scale removal (Extra Coarse)
• Heavy Deburring
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
Colour | Orange |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
EAN | 3157629492703 |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 22000rpm |
MFR Part No. | 66623378340 |
Model Number | S2203 |
Series | VTX |
Thickness | 3mm |
UNSPSC Code | 31191506 |