SKU:
DRN2202860E
MPN:
5541207100
£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Fleece flap disc with coarse fleece texture (slight machining effect) for descaling and derusting workpieces, preparing welding seams, smoothing welding seam flaking, sanding very fine welding seams, removing weld spatters, preparing and re-polishing welding seams, sanding fine welding seams, matting of surfaces, removing oxide films, thermal discolouration or thin layers of varnish on metals, polishing stainless steel. The gloss polishing flap disc for angle grinders is equipped withflaps made of a special high-quality felt and is typically used with polishing compounds. This gives the workpiece a mirror finish.
Image used for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Fleece |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | Dronco |
Colour | Blue |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 4081600562125 |
ECLASS Code | 21011313 |
Grade | Fine |
Maximum Operating Speed | 13280rpm |
MFR Part No. | 5541207100 |
Mounting Type | Central Bore |
Series | Polimaxx 3 |
UNSPSC Code | 31191506 |