£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Finishing Wheels
Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive.
Features and Benefits
• Highly versatile nylon construction makes these ideal for matching/blending a finish, light deburring, decorative/cosmetic applications
• Alternate flaps of abrasive are interleaved with a versatile high quality nylon
• Resistant to clogging
Typical Applications
• Suitable for: deburring, producing cosmetic finishes on most materials, rust removal and blending
Notes
• 6mm shank diameter
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grade | Medium |
Grit | 100-150 |
Shank Type | Plain |
Thickness | 50mm |
Type | Non-Woven Flap Wheel |
UNSPSC Code | 31191600 |